Shop All Vacuum Pads
Schmalz
Oval Suction Cup for Sheet handling
Mfr # 10.01.05.00760
Zoro # G911471651
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Pad Height 3.5 mm
- Port Size 3/8 in
- Stroke 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.05.00760
- Zoro # G911471651
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 3.5 mm |
Port Size | 3/8 in |
Overall Height | 39.5 mm |
Pad Diameter | 50 mm, 100 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Stroke | 5 mm |
Adapter Material | Brass |
Standards | DIN ISO 3302-1 M3 |
Number of Folds | 0 |
Maximum Vacuum Pressure | -0.6 bar |
Hardness | 45 Shore A |
Port Type | NPT |
For Use With | Handling Sheet Metal |
Item | Oval Suction Cup for Sheet handling |
Series | SAOF |
Durometer | 45 A |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Adapter Material Brass, Durometer 45 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Overall Height 39.5 mm, Pad Color Blue, Pad Diameter 50 mm, 100 mm, Hardness 45 Shore A, Pad Height 3.5 mm, Pad Material NBR, Pad Type Flat Oval, Port Size 3/8 in, Port Type NPT, Series SAOF, Standards DIN ISO 3302-1 M3, Stroke 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SD, Bore 1 In (SD1)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-15-13)
- ZORO SELECT AX33 Cogged V-Belt, 1 Ribs (46U026)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1008 X 22MM-KW BUSHING (1008 X 22MM-KW BUSHING)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- FESTO Suction Cup ESS-10-BS (ESS-10-BS)
- FESTO Suction Cup VASB-8-M5-NBR (VASB-8-M5-NBR)
- Schmalz Pneumatic System Components