Shop All Vacuum Pads
Schmalz
Oval Suction Cup for Sheet handling
Mfr # 10.01.05.00759
Zoro # G311471602
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 3/8 in
- Pad Height 28 mm
- Overall Height 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.05.00759
- Zoro # G311471602
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Pad Height | 28 mm |
Overall Height | 37 mm |
Pad Diameter | 40 mm, 80 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
For Use With | Handling Sheet Metal |
Number of Folds | 0 |
Durometer | 45 A |
Adapter Material | Brass |
Maximum Vacuum Pressure | -0.6 bar |
Item | Oval Suction Cup for Sheet handling |
Series | SAOF |
Stroke | 4 mm |
Port Type | NPT |
Hardness | 45 Shore A |
Standards | DIN ISO 3302-1 M3 |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Adapter Material Brass, Durometer 45 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Overall Height 37 mm, Pad Color Blue, Pad Diameter 40 mm, 80 mm, Hardness 45 Shore A, Pad Height 28 mm, Pad Material NBR, Pad Type Flat Oval, Port Size 3/8 in, Port Type NPT, Series SAOF, Standards DIN ISO 3302-1 M3, Stroke 4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-16-50-P-A-GF (DFM-16-50-P-A-GF)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-08-20)
- LOC-LINE Hose, Black, 1/4", 50ft., Coil (49421-BLK)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-50-51)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- PIAB Vacuum Cup, Hydrogenated NBR, ., PK5 (F50-2.37)
- Schmalz Pneumatic System Components