Shop All Vacuum Ejectors
Schmalz
Multistage Ejector
Mfr # 10.02.01.01739
Zoro # G111471208
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/4 in
- Vacuum Port Size 3/8 in
- Weight 295 g
- Maximum Supply Pressure 6 bar
- Number of Stages 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.02.01.01739
- Zoro # G111471208
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/4 in |
Vacuum Port Size | 3/8 in |
Overall Depth | 35 mm |
Overall Length | 231 mm |
Nozzle Diameter | 1.6 mm |
Overall Height | 44 mm |
Details
Weight | 295 g |
Maximum Supply Pressure | 6 bar |
Number of Stages | 3 |
Maximum Flow Rate | 10.9 cfm |
Vacuum Port Type | Imperial |
Vacuum Port Gender | Female |
Series | SBP-HV-HF |
Air Consumption | 3.64 cfm |
Maximum Operating Temperature | 60 Degrees C |
Actuation Mechanism | Pressure |
Item | Multistage Ejector |
Maximum Vacuum Pressure | 6 bar |
Minimum Supply Pressure | 2 bar |
Minimum Operating Temperature | 0 Degrees C |
Minimum Vacuum Pressure | 2 bar |
Pressure Port Type | G |
Pressure Port Gender | Female |
Description
Item Multistage Ejector, Actuation Mechanism Pressure, Air Consumption 3.64 cfm, Maximum Flow Rate 10.9 cfm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 2 bar, Minimum Vacuum Pressure 2 bar, Nozzle Diameter 1.6 mm, Number of Stages 3, Overall Depth 35 mm, Overall Height 44 mm, Overall Length 231 mm, Pressure Port Gender Female, Pressure Port Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 35mm, 6007 (6007/C3)
- GLOBAL 2 15/16" ID 2Pc Clamp Collar, Stl, Bo (G2SC-293-B)
- D&D 1600mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB1600)
- DIXON FNPT 1-1/4", Coupler 1-1/4"BR (10WF10-B)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- EXAIR Vacuum Ejector, 1039Lpm, 3/8 in. (F)NPT (840030)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH07DLA-07-07-07)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BSA-07-07)
- Schmalz Vacuum Ejectors