Shop All Vacuum Ejectors
Schmalz
Multistage Ejector
Mfr # 10.02.01.01736
Zoro # G011471209
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/4 in
- Vacuum Port Size 1/4 in
- Maximum Flow Rate 5.39 cfm
- Vacuum Port Gender Female
- Overall Length 191 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.02.01.01736
- Zoro # G011471209
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/4 in |
Vacuum Port Size | 1/4 in |
Overall Length | 191 mm |
Overall Depth | 35 mm |
Nozzle Diameter | 1.6 mm |
Overall Height | 44 mm |
Details
Maximum Flow Rate | 5.39 cfm |
Vacuum Port Gender | Female |
Series | SBP-HV-HF |
Number of Stages | 2 |
Maximum Operating Temperature | 60 Degrees C |
Weight | 276.6 g |
Minimum Supply Pressure | 2 bar |
Maximum Supply Pressure | 6 bar |
Actuation Mechanism | Pressure |
Minimum Vacuum Pressure | 2 bar |
Item | Multistage Ejector |
Maximum Vacuum Pressure | 6 bar |
Vacuum Port Type | Imperial |
Air Consumption | 3.64 cfm |
Minimum Operating Temperature | 0 Degrees C |
Pressure Port Gender | Female |
Pressure Port Type | G |
Description
Item Multistage Ejector, Actuation Mechanism Pressure, Air Consumption 3.64 cfm, Maximum Flow Rate 5.39 cfm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 2 bar, Minimum Vacuum Pressure 2 bar, Nozzle Diameter 1.6 mm, Number of Stages 2, Overall Depth 35 mm, Overall Height 44 mm, Overall Length 191 mm, Pressure Port Gender Female, Pressure Port Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Clamp Steel, 3/4" (A9)
- ELESA Oil level indicators, HCX.254/T-AR-M12 (HCX-AR)
- DUALVEE Eccentric Bushing, 6 mm Bore, 17.45 mm L (MBX2SS)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 6.15 inch OD (6B58SK)
- PIAB Vacuum Ejector, Inline, 14.2mm H, Opn Exhst (VL06I, 6mm)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- EXAIR Vacuum Ejector, 164Lpm, 1/8 in. (F)NPT (840008)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- Schmalz Vacuum Ejectors