Shop All Vacuum Ejectors
Schmalz
Multistage Ejector
Mfr # 10.02.01.01733
Zoro # G411471229
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/4 in
- Maximum Flow Rate 2.71 cfm
- Maximum Operating Temperature 60 Degrees C
- Minimum Supply Pressure 2 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.02.01.01733
- Zoro # G411471229
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/4 in |
Nozzle Diameter | 0.7 mm |
Overall Height | 33 mm |
Overall Length | 139.5 mm |
Overall Depth | 23 mm |
Details
Maximum Flow Rate | 2.71 cfm |
Maximum Operating Temperature | 60 Degrees C |
Minimum Supply Pressure | 2 bar |
Item | Multistage Ejector |
Minimum Operating Temperature | 0 Degrees C |
Air Consumption | 0.83 cfm |
Number of Stages | 3 |
Maximum Vacuum Pressure | 6 bar |
Weight | 95.6 g |
Actuation Mechanism | Pressure |
Vacuum Port Type | Imperial |
Minimum Vacuum Pressure | 2 bar |
Series | SBP-HV-HF |
Maximum Supply Pressure | 6 bar |
Vacuum Port Gender | Female |
Pressure Port Gender | Female |
Pressure Port Type | G |
Description
Item Multistage Ejector, Actuation Mechanism Pressure, Air Consumption 0.83 cfm, Maximum Flow Rate 2.71 cfm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 2 bar, Minimum Vacuum Pressure 2 bar, Nozzle Diameter 0.7 mm, Number of Stages 3, Overall Depth 23 mm, Overall Height 33 mm, Overall Length 139.5 mm, Pressure Port Gender Female, Pressure Port Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Pulley (2050500173)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-3-AL)
- TRI-FLOW Dry Lubricant, 2 oz. Non-Aerosol Drip Bo (TF21013)
- ZORO SELECT Hose Clamp, 3-1/4 to 4-1/8In, SAE 412, PK10 (4540070)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH07DLA-07-07-07)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- GAST Vacuum Ejector, Single Unit, 40 to 80PSI (VG-260-00-00)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH13DSA-01-02-02)
- PIAB Vacuum Ejector, Inline, 14.2mm H, Opn Exhst (VL06I, 6mm)
- PIAB Vacuum Ejector, Inline, 31.5mm H, 1/4 in. (VL06T, 1/4)
- EXAIR Vacuum Ejector, 164Lpm, 1/8 in. (F)NPT (840008)
- Schmalz Pneumatic System Components