Shop All Vacuum Ejectors
Schmalz
Multistage Ejector
Mfr # 10.02.01.01730
Zoro # G911471231
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 3/8 in
- Overall Depth 23 mm
- Minimum Operating Temperature 0 Degrees C
- Maximum Supply Pressure 6 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.02.01.01730
- Zoro # G911471231
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 3/8 in |
Overall Depth | 23 mm |
Overall Height | 33 mm |
Nozzle Diameter | 0.7 mm |
Overall Length | 121 mm |
Details
Minimum Operating Temperature | 0 Degrees C |
Maximum Supply Pressure | 6 bar |
Actuation Mechanism | Pressure |
Air Consumption | 0.83 cfm |
Vacuum Port Gender | Female |
Number of Stages | 2 |
Maximum Vacuum Pressure | 6 bar |
Minimum Supply Pressure | 2 bar |
Maximum Operating Temperature | 60 Degrees C |
Minimum Vacuum Pressure | 2 bar |
Weight | 90.9 g |
Series | SBP-HV-HF |
Maximum Flow Rate | 1.5 cfm |
Item | Multistage Ejector |
Vacuum Port Type | Imperial |
Pressure Port Type | G |
Pressure Port Gender | Female |
Description
Item Multistage Ejector, Actuation Mechanism Pressure, Air Consumption 0.83 cfm, Maximum Flow Rate 1.5 cfm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 2 bar, Minimum Vacuum Pressure 2 bar, Nozzle Diameter 0.7 mm, Number of Stages 2, Overall Depth 23 mm, Overall Height 33 mm, Overall Length 121 mm, Pressure Port Gender Female, Pressure Port Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH07DLA-07-07-07)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-15-33)
- MI-T-M Nozzle, 25035 QC (18-0395)
- TOMPKINS Hydraulic Fitting-Steel32MOR-20FP (6405-32-20)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5L-E15L)
- PIAB Vacuum Ejector, Inline, 14.2mm H, Opn Exhst (VL06I, 6mm)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- Schmalz Pneumatic System Components