Shop All Vacuum Ejectors
Schmalz
Multistage Ejector
Mfr # 10.02.01.01724
Zoro # G311471237
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/4 in
- Vacuum Port Size 1/4 in
- Number of Stages 2
- Maximum Operating Temperature 60 Degrees C
- Series SBP-HV-HF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.02.01.01724
- Zoro # G311471237
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/4 in |
Vacuum Port Size | 1/4 in |
Overall Length | 138.5 mm |
Nozzle Diameter | 1.6 mm |
Overall Depth | 35 mm |
Overall Height | 44 mm |
Details
Number of Stages | 2 |
Maximum Operating Temperature | 60 Degrees C |
Series | SBP-HV-HF |
Air Consumption | 3.64 cfm |
Item | Multistage Ejector |
Maximum Vacuum Pressure | 6 bar |
Minimum Operating Temperature | 0 Degrees C |
Minimum Supply Pressure | 2 bar |
Actuation Mechanism | Pressure |
Maximum Supply Pressure | 6 bar |
Maximum Flow Rate | 5.39 cfm |
Minimum Vacuum Pressure | 2 bar |
Vacuum Port Type | Imperial |
Weight | 261.6 g |
Vacuum Port Gender | Female |
Pressure Port Gender | Female |
Pressure Port Type | G |
Description
Item Multistage Ejector, Actuation Mechanism Pressure, Air Consumption 3.64 cfm, Maximum Flow Rate 5.39 cfm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 2 bar, Minimum Vacuum Pressure 2 bar, Nozzle Diameter 1.6 mm, Number of Stages 2, Overall Depth 35 mm, Overall Height 44 mm, Overall Length 138.5 mm, Pressure Port Gender Female, Pressure Port Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, AL050, Aluminum, 1/2", NK (AL05012NK)
- B B MANUFACTURING 16T5/545, Timing Belt, Polyurethane, Steel (16T5/545)
- DAYTON Motor Start Capacitor, 378-455 MFD, Round (2MEU4)
- GATES PowerGrip Timing Belts, 210L050 (210L050)
- EXAIR Vacuum Ejector, 1039Lpm, 3/8 in. (F)NPT (840030)
- GAST Vacuum Ejector, Single Unit, 40 to 80PSI (VG-260-00-00)
- GAST InlineBoxVacuumEjector, Muffler, 30to75psi (VG-010-00-00)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BSA-07-07)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- Schmalz Pneumatic System Components