Shop All Vacuum Ejectors
Schmalz
Multistage Ejector
Mfr # 10.02.01.01721
Zoro # G011471223
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/4 in
- Number of Stages 3
- Vacuum Port Type Imperial
- Minimum Operating Temperature 0 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.02.01.01721
- Zoro # G011471223
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/4 in |
Overall Depth | 23 mm |
Nozzle Diameter | 0.7 mm |
Overall Length | 104 mm |
Overall Height | 33 mm |
Details
Number of Stages | 3 |
Vacuum Port Type | Imperial |
Minimum Operating Temperature | 0 Degrees C |
Series | SBP-HV-HF |
Minimum Vacuum Pressure | 2 bar |
Maximum Vacuum Pressure | 6 bar |
Air Consumption | 0.83 cfm |
Item | Multistage Ejector |
Minimum Supply Pressure | 2 bar |
Maximum Operating Temperature | 60 Degrees C |
Maximum Supply Pressure | 6 bar |
Vacuum Port Gender | Female |
Weight | 89.6 g |
Maximum Flow Rate | 2.71 cfm |
Actuation Mechanism | Pressure |
Pressure Port Gender | Female |
Pressure Port Type | G |
Description
Item Multistage Ejector, Actuation Mechanism Pressure, Air Consumption 0.83 cfm, Maximum Flow Rate 2.71 cfm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 2 bar, Minimum Vacuum Pressure 2 bar, Nozzle Diameter 0.7 mm, Number of Stages 3, Overall Depth 23 mm, Overall Height 33 mm, Overall Length 104 mm, Pressure Port Gender Female, Pressure Port Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX45 Cogged V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (1YVX1)
- ZORO SELECT Hose Clamp, LCS, Dia 24mm x 1.3mm, PK10 (CTB-24ST FK)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 440V, Round (6FLT6)
- ZORO SELECT Sleeve Bearing, 50 mm Bore, PTFE Steel (ZUSAB-PB-191)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5L-E15L)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH07DLA-07-07-07)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DLA-07-07-07)
- Schmalz Vacuum Ejectors