Shop All Vacuum Ejectors
Schmalz
Multistage Ejector
Mfr # 10.02.01.01716
Zoro # G111471291
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1 in
- Maximum Flow Rate 0.47 cfm
- Series SBP-HV-HF
- Overall Depth 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.02.01.01716
- Zoro # G111471291
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1 in |
Overall Depth | 19 mm |
Overall Length | 48 mm |
Overall Height | 22 mm |
Nozzle Diameter | 0.4 mm |
Details
Maximum Flow Rate | 0.47 cfm |
Series | SBP-HV-HF |
Maximum Vacuum Pressure | 6 bar |
Actuation Mechanism | Pressure |
Item | Multistage Ejector |
Minimum Vacuum Pressure | 2 bar |
Number of Stages | 2 |
Maximum Operating Temperature | 60 Degrees C |
Minimum Supply Pressure | 2 bar |
Weight | 28.7 g |
Minimum Operating Temperature | 0 Degrees C |
Vacuum Port Gender | Female |
Vacuum Port Type | NPT |
Maximum Supply Pressure | 6 bar |
Air Consumption | 0.23 cfm |
Pressure Port Gender | Female |
Pressure Port Type | G |
Description
Item Multistage Ejector, Actuation Mechanism Pressure, Air Consumption 0.23 cfm, Maximum Flow Rate 0.47 cfm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 2 bar, Minimum Vacuum Pressure 2 bar, Nozzle Diameter 0.4 mm, Number of Stages 2, Overall Depth 19 mm, Overall Height 22 mm, Overall Length 48 mm, Pressure Port Gender Female, Pressure Port Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 2" EPDM Rubber Suction / Discharge Hose, 10 Feet (12004001 - 10 Feet)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 22mm (L09022MM)
- BESTORQ Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX360)
- POWERDRIVE Delrin Chain, 10 Ft (N4 10FTCPLG CHAIN)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- EXAIR Vacuum Ejector, 164Lpm, 1/8 in. (F)NPT (840008)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- Schmalz Vacuum Ejectors