Shop All Vacuum Ejectors
Schmalz
Multistage Ejector
Mfr # 10.02.01.01602
Zoro # G511471259
Free Shipping & Returns
$1,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 3/8 in
- Vacuum Port Size 3/4 in
- Maximum Supply Pressure 6 bar
- Vacuum Port Type NPT
- Minimum Supply Pressure 2 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmalz
- MFR # 10.02.01.01602
- Zoro # G511471259
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 3/8 in |
Vacuum Port Size | 3/4 in |
Overall Height | 74 mm |
Overall Length | 285.3 mm |
Overall Depth | 83 mm |
Details
Maximum Supply Pressure | 6 bar |
Vacuum Port Type | NPT |
Minimum Supply Pressure | 2 bar |
Minimum Operating Temperature | 0 Degrees C |
Vacuum Port Gender | Female |
Series | SBPL |
Air Consumption | 395 lpm |
Weight | 1.1 kg |
Item | Multistage Ejector |
Minimum Vacuum Pressure | 2 bar |
Maximum Flow Rate | 870 lpm |
Maximum Operating Temperature | 60 Degrees C |
Maximum Vacuum Pressure | 6 bar |
Actuation Mechanism | Pressure |
Pressure Port Gender | Female |
Pressure Port Type | NPT |
Description
Item Multistage Ejector, Actuation Mechanism Pressure, Air Consumption 395 lpm, Maximum Flow Rate 870 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 2 bar, Minimum Vacuum Pressure 2 bar, Overall Depth 83 mm, Overall Height 74 mm, Overall Length 285.3 mm, Pressure Port Gender Female, Pressure Port Size 3/8 in, Pressure Port Type NPT, Series SBPL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Flexair Air Hose Assembly - Industrial (RST RISB3850)
- WEATHERHEAD Compression Union 5/16In, 0062X05 (62X5)
- BESTORQ 5M Timing Belts, 475-5M-15 (475-5M-15)
- POWERDRIVE QD Bushing, Series SH, 3/4" Bore (SH-3/4)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- GAST Vacuum Ejector, Single Unit, 40 to 80PSI (VG-260-00-00)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5L-E15L)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- Schmalz Vacuum Ejectors