Shop All Vacuum Ejectors
Schmalz
Multistage Ejector
Mfr # 10.02.01.01601
Zoro # G411471243
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 3/8 in
- Vacuum Port Size 1 in
- Series SBPL
- Overall Depth 51 mm
- Air Consumption 210 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.02.01.01601
- Zoro # G411471243
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 3/8 in |
Vacuum Port Size | 1 in |
Overall Depth | 51 mm |
Overall Length | 285.3 mm |
Overall Height | 74 mm |
Details
Series | SBPL |
Air Consumption | 210 lpm |
Maximum Flow Rate | 510 lpm |
Item | Multistage Ejector |
Maximum Operating Temperature | 60 Degrees C |
Minimum Vacuum Pressure | 2 bar |
Maximum Vacuum Pressure | 6 bar |
Vacuum Port Type | Imperial |
Weight | 0.75 kg |
Actuation Mechanism | Pressure |
Minimum Operating Temperature | 0 Degrees C |
Minimum Supply Pressure | 2 bar |
Maximum Supply Pressure | 6 bar |
Vacuum Port Gender | Female |
Pressure Port Gender | Female |
Pressure Port Type | NPT |
Description
Item Multistage Ejector, Actuation Mechanism Pressure, Air Consumption 210 lpm, Maximum Flow Rate 510 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 2 bar, Minimum Vacuum Pressure 2 bar, Overall Depth 51 mm, Overall Height 74 mm, Overall Length 285.3 mm, Pressure Port Gender Female, Pressure Port Size 3/8 in, Pressure Port Type NPT, Series SBPL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Riveted, 50 ANSI, 10 ft. (50 TW 10)
- NTN Radial/Deep Groove Ball Bearing - 20 Mm Id X 42 Mm Od X 12 Mm W; Double Shielded (6004ZZ C3)
- TORRINGTON Nrb Solid Race Caged Bearing (HJ405228)
- DAYTON Tool Motor, 2-Shaft, 1/2hp, 3450rpm, 115V (6K866BA)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH07DSA-01-01-01)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-020-00-00)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- Schmalz Vacuum Ejectors