Shop All Vacuum Ejectors
Schmalz
Multistage Ejector
Mfr # 10.02.01.01590
Zoro # G611471265
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 3/8 in
- Vacuum Port Size 3/4 in
- Maximum Operating Temperature 60 Degrees C
- Minimum Vacuum Pressure 2 bar
- Series SBPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.02.01.01590
- Zoro # G611471265
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 3/8 in |
Vacuum Port Size | 3/4 in |
Overall Length | 285.3 mm |
Overall Height | 74 mm |
Overall Depth | 51 mm |
Details
Maximum Operating Temperature | 60 Degrees C |
Minimum Vacuum Pressure | 2 bar |
Series | SBPL |
Maximum Flow Rate | 510 lpm |
Air Consumption | 210 lpm |
Maximum Supply Pressure | 6 bar |
Vacuum Port Type | Imperial |
Vacuum Port Gender | Female |
Minimum Operating Temperature | 0 Degrees C |
Actuation Mechanism | Pressure |
Weight | 0.75 kg |
Item | Multistage Ejector |
Minimum Supply Pressure | 2 bar |
Maximum Vacuum Pressure | 6 bar |
Pressure Port Gender | Female |
Pressure Port Type | G |
Description
Item Multistage Ejector, Actuation Mechanism Pressure, Air Consumption 210 lpm, Maximum Flow Rate 510 lpm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 2 bar, Minimum Vacuum Pressure 2 bar, Overall Depth 51 mm, Overall Height 74 mm, Overall Length 285.3 mm, Pressure Port Gender Female, Pressure Port Size 3/8 in, Pressure Port Type G, Series SBPL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 200-240 MFD, Round (6FLK3)
- LDI INDUSTRIES Flow Sight (F155)
- DDS Shaft Seal, 20 x 37 x 7 mm., TC, Nitrile Rubber (20377TC)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (31LH71)
- EXAIR Vacuum Ejector, 1039Lpm, 3/8 in. (F)NPT (840030)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BSA-07-07)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- GAST Vacuum Ejector, Single Unit, 40 to 80PSI (VG-260-00-00)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- EXAIR Vacuum Ejector, 164Lpm, 1/8 in. (F)NPT (840008)
- Schmalz Pneumatic System Components