Shop All Vacuum Ejectors
Schmalz
Multistage Compact Ejector
Mfr # 10.02.02.06056
Zoro # G211471269
product price: $1,424.99
/ea
Free Shipping & Returns
$1,424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/4 in
- Vacuum Port Size 1/2 in
- Valve Supply Voltage 24 V DC
- Series SCPS-L
- Control Valve Normally Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.02.02.06056
- Zoro # G211471269
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/4 in |
Vacuum Port Size | 1/2 in |
Overall Height | 109 mm |
Nozzle Diameter | 2 mm |
Overall Depth | 37.5 mm |
Overall Length | 230 mm |
Description
Item Multistage Compact Ejector, Actuation Mechanism Electrical, Air Consumption 172 lpm, Control Valve Normally Closed, Electrical Connection Type 5-Pole M12 Male, Maximum Flow Rate 323 lpm, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 4 bar, Minimum Vacuum Pressure 4 bar, Nozzle Diameter 2 mm, Overall Depth 37.5 mm, Overall Height 109 mm, Overall Length 230 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3078-60)
- MARATHON General Purpose Motor, 15 HP, 3 phase, 1800 RPM, 230/460 V, 254TC Frame, TEFC (GT1222A)
- BOSTON GEAR Rack, Steel, 12 Pitch (L515-6)
- NATIONAL Small Bore Inch Seal, 481397 (481397)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-020-00-00)
- SMC Vacuum Ejector, Inline, Body, 5/16 In Tube (ZH13DLA-09-11-11)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5L-E15L)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- EXAIR Vacuum Ejector, 1039Lpm, 3/8 in. (F)NPT (840030)
- Schmalz Pneumatic System Components