Shop All Vacuum Ejectors
Schmalz
Multistage Compact Ejector
Mfr # 10.02.02.03363
Zoro # G111471222
product price: $1,991.99
/ea
Free Shipping & Returns
$1,991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 3/8 in
- Nozzle Diameter 2.5 mm
- Overall Depth 22 mm
- Minimum Vacuum Pressure 4 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.02.02.03363
- Zoro # G111471222
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 3/8 in |
Nozzle Diameter | 2.5 mm |
Overall Depth | 22 mm |
Overall Length | 129.7 mm |
Overall Height | 181.5 mm |
Description
Item Multistage Compact Ejector, Actuation Mechanism Electrical, Air Consumption 10.24 cfm, Control Valve Normally Open, Electrical Connection Type 5-Pole M12 Male, Maximum Flow Rate 6.53 cfm, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 7 bar, Maximum Vacuum Pressure 7 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 4 bar, Minimum Vacuum Pressure 4 bar, Nozzle Diameter 2.5 mm, Overall Depth 22 mm, Overall Height 181.5 mm, Overall Length 129.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx60 In, 9/16 JIC (R2-6-60F)
- COXREELS Roller Guide, Bottom, 4-way (15354-6)
- FREEMAN Z3838MMBC 3/8" x 3/8" Male to Male Brass Barbed Coupler (Z3838MMBC)
- CARLISLE AP37 Super Blue Ribbon V-Belt (AP37)
- EXAIR Vacuum Ejector, 1039Lpm, 3/8 in. (F)NPT (840030)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH13DSA-01-02-02)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-020-00-00)
- Schmalz Pneumatic System Components