Shop All Vacuum Pressure Switches
Schmalz
IO-Link Vacuum Sensor
Mfr # 10.06.02.00581
Zoro # G211769595
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 5 mm
- Voltage 10 to 30V DC
- Standards 2011/65/EU, 2014/30/EU, EN 61000-6-1, EN 61000-6-4+A1, EN IEC 63000, EN ISO 12100
- Port Gender Female
- Electrical Connection Type 4-Pole M12 Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.06.02.00581
- Zoro # G211769595
- Country of Origin Germany
- Category Vacuum Pressure Switches
Dimensions
Port Size | 5 mm |
Overall Height | 78.5 mm |
Vacuum Cup Port Size | 1/8 in |
Overall Width | 20 mm |
Details
Voltage | 10 to 30V DC |
Standards | 2011/65/EU, 2014/30/EU, EN 61000-6-1, EN 61000-6-4+A1, EN IEC 63000, EN ISO 12100 |
Item | IO-Link Vacuum Sensor |
Port Gender | Female |
Electrical Connection Type | 4-Pole M12 Male |
Minimum Vacuum Pressure | 0 bar |
Weight | 16 g |
Port Type | Metric |
Series | VSi |
Includes Display | Display Included |
Vacuum Cup Port Type | G |
Maximum Operating Temperature | 50 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Maximum Vacuum Pressure | 10 bar |
Switch Output Type | 2 Digital Outputs |
Vacuum Cup Port Gender | Male |
Body Material | Fiberglass-Reinforced Plastic |
Description
IO-Link Vacuum Sensor, Body Material Fiberglass-Reinforced Plastic, Electrical Connection Type 4-Pole M12 Male, Includes Display Display Included, Maximum Operating Temperature 50 Degrees C, Maximum Vacuum Pressure 10 bar, Minimum Operating Temperature 0 Degrees C, Minimum Vacuum Pressure 0 bar, Overall Height 78.5 mm, Overall Width 20 mm, Port Gender Female, Port Size 5 mm, Port Type Metric, Series VSi, Standards 2011/65/EU, 2014/30/EU, EN 61000-6-1, EN 61000-6-4+A1, EN IEC 63000, EN ISO 12100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Plug (900599-16S)
- GATES Truflex V-Belts, 4L350 (4L350)
- TAP MAGIC Cutting Oil, Protap, 5 gal, Bucket (30640P)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.780 In OD (4500226123)
- ARROW PNEUMATICS Pressure Switch, 1/4" (PDA4)
- VIAIR Pressure Switch, 1/8"M NPT Port, 1/4" Spad (90103)
- VIAIR Pressure Switch, 1/8"M NPT Port, 1/4" Spad (90101)
- VIAIR Pressure Switch, Relay, 12V Only, 1/8"NPT (90118)
- VIAIR Sealed Pressure Switch, 1/8"M NPT Port, 12 (90217)
- SQUARE D Square D Pumptrol FHG12J55XBP FHG Air Compressor Pressure Switch (FHG12J55XBP)
- RHEEM Sp12766 Vacuum Switch (SP12766)
- Schmalz Vacuum Pressure Switches