Shop All Vacuum Pressure Switches
Schmalz
IO-Link Vacuum Sensor
Mfr # 10.06.02.00580
Zoro # G011769597
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 5 mm
- Voltage 10 to 30V DC
- Standards 2011/65/EU, 2014/30/EU, EN 61000-6-1, EN 61000-6-4+A1, EN IEC 63000, EN ISO 12100
- Series VSi
- Port Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.06.02.00580
- Zoro # G011769597
- Country of Origin Germany
- Category Vacuum Pressure Switches
Dimensions
Port Size | 5 mm |
Overall Width | 20 mm |
Vacuum Cup Port Size | 1/8 in |
Overall Height | 78.5 mm |
Details
Voltage | 10 to 30V DC |
Item | IO-Link Vacuum Sensor |
Standards | 2011/65/EU, 2014/30/EU, EN 61000-6-1, EN 61000-6-4+A1, EN IEC 63000, EN ISO 12100 |
Series | VSi |
Port Gender | Female |
Electrical Connection Type | 4-Pole M12 Male |
Port Type | Metric |
Minimum Operating Temperature | 0 Degrees C |
Switch Output Type | 2 Digital Outputs |
Minimum Vacuum Pressure | -1 bar |
Maximum Vacuum Pressure | 0 bar |
Maximum Operating Temperature | 50 Degrees C |
Includes Display | Display Included |
Vacuum Cup Port Gender | Male |
Vacuum Cup Port Type | G |
Weight | 16 g |
Description
IO-Link Vacuum Sensor, Electrical Connection Type 4-Pole M12 Male, Includes Display Display Included, Maximum Operating Temperature 50 Degrees C, Maximum Vacuum Pressure 0 bar, Minimum Operating Temperature 0 Degrees C, Minimum Vacuum Pressure -1 bar, Overall Height 78.5 mm, Overall Width 20 mm, Port Gender Female, Port Size 5 mm, Port Type Metric, Series VSi, Standards 2011/65/EU, 2014/30/EU, EN 61000-6-1, EN 61000-6-4+A1, EN IEC 63000, EN ISO 12100, Switch Output Type 2 Digital Outputs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-01AS)
- ZSI Beta Male Adapter, Group H4, 1/2"Tube (H4MJA1-8-S)
- CLESCO SRB-141621 Steel Reducer Bushing (SRB-141621)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, CPBG 40 (2901355900)
- SMC Pressure Switch, Spacer, Sz 40, Mpa and psi (IS10M-40-P)
- SPEEDAIRE Pressure Switch, 1/4 NPT (D3005000079)
- SMC Vacuum Pressure Switch, 1/8 in (ZSE10-N01-B-PG)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (69MB7LY2C)
- ARROW PNEUMATICS Pressure Switch, 1/4" (PDA4)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (69MB7LY)
- SMC Vacuum Pressure Switch, 1/8 in (ZSE20B-R-N01-WA1)
- Schmalz Pneumatic System Components