Shop All Vacuum Pressure Switches
Schmalz
IO-Link Vacuum Sensor
Mfr # 10.06.02.00578
Zoro # G611769607
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 5 mm
- Voltage 10 to 30V DC
- Standards 2011/65/EU, 2014/30/EU, EN 61000-6-1, EN 61000-6-4+A1, EN IEC 63000, EN ISO 12100
- Port Gender Female
- Series VSi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.06.02.00578
- Zoro # G611769607
- Country of Origin Germany
- Category Vacuum Pressure Switches
Dimensions
Port Size | 5 mm |
Overall Height | 77.5 mm |
Overall Width | 20 mm |
Vacuum Cup Port Size | 1/8 in |
Details
Voltage | 10 to 30V DC |
Item | IO-Link Vacuum Sensor |
Standards | 2011/65/EU, 2014/30/EU, EN 61000-6-1, EN 61000-6-4+A1, EN IEC 63000, EN ISO 12100 |
Port Gender | Female |
Series | VSi |
Weight | 16 g |
Maximum Operating Temperature | 50 Degrees C |
Maximum Vacuum Pressure | 10 bar |
Body Material | Fiberglass-Reinforced Plastic |
Switch Output Type | 2 Digital Outputs |
Port Type | Metric |
Includes Display | Display Included |
Minimum Vacuum Pressure | 0 bar |
Vacuum Cup Port Gender | Male |
Electrical Connection Type | 4-Pole M8 Male |
Minimum Operating Temperature | 0 Degrees C |
Vacuum Cup Port Type | G |
Description
IO-Link Vacuum Sensor, Body Material Fiberglass-Reinforced Plastic, Electrical Connection Type 4-Pole M8 Male, Includes Display Display Included, Maximum Operating Temperature 50 Degrees C, Maximum Vacuum Pressure 10 bar, Minimum Operating Temperature 0 Degrees C, Minimum Vacuum Pressure 0 bar, Overall Height 77.5 mm, Overall Width 20 mm, Port Gender Female, Port Size 5 mm, Port Type Metric, Series VSi, Standards 2011/65/EU, 2014/30/EU, EN 61000-6-1, EN 61000-6-4+A1, EN IEC 63000, EN ISO 12100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Screw A0767, 4 per bag 1 bag/pk (28143)
- QA1 Spher Bearing, 1.3750in Bore dia., GEZ-2RS (45GY23)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (24X47X8 CRW1 R)
- RULAND Rigid Shaft Coupling, Set Screw, 2in. (SCC-32-32-F)
- PHOENIX AirCompressorSwitch, Standard, 35-150psi (69MB7Y)
- VIAIR Pressure Switch, 1/8"M NPT Port, 1/4" Spad (90103)
- SPEEDAIRE Pressure Switch. For 787U82., Speedaire (D3005000040)
- VIAIR Sealed Pressure Switch, 1/8"M NPT Port, 12 (90217)
- VIAIR Pressure Switch, 1/8"M NPT Port, 1/4" Spad (90104)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (69MB7LY)
- SPEEDAIRE Pressure Switch, 1/4 NPT (D3005000079)
- Schmalz Vacuum Pressure Switches