Shop All Vacuum Pressure Switches
Schmalz
IO-Link Vacuum Sensor
Mfr # 10.06.02.00577
Zoro # G911769598
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 5 mm
- Voltage 10 to 30V DC
- Standards 2011/65/EU, 2014/30/EU, EN 61000-6-1, EN 61000-6-4+A1, EN IEC 63000, EN ISO 12100
- Minimum Vacuum Pressure -1 bar
- Vacuum Cup Port Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.06.02.00577
- Zoro # G911769598
- Country of Origin Germany
- Category Vacuum Pressure Switches
Dimensions
Port Size | 5 mm |
Vacuum Cup Port Size | 1/8 in |
Overall Width | 20 mm |
Overall Height | 77.5 mm |
Details
Voltage | 10 to 30V DC |
Item | IO-Link Vacuum Sensor |
Standards | 2011/65/EU, 2014/30/EU, EN 61000-6-1, EN 61000-6-4+A1, EN IEC 63000, EN ISO 12100 |
Minimum Vacuum Pressure | -1 bar |
Switch Output Type | 2 Digital Outputs |
Port Gender | Female |
Series | VSi |
Includes Display | Display Included |
Electrical Connection Type | 4-Pole M8 Male |
Body Material | Fiberglass-Reinforced Plastic |
Weight | 16 g |
Maximum Operating Temperature | 50 Degrees C |
Vacuum Cup Port Gender | Male |
Vacuum Cup Port Type | G |
Port Type | Metric |
Maximum Vacuum Pressure | 0 bar |
Minimum Operating Temperature | 0 Degrees C |
Description
IO-Link Vacuum Sensor, Body Material Fiberglass-Reinforced Plastic, Electrical Connection Type 4-Pole M8 Male, Includes Display Display Included, Maximum Operating Temperature 50 Degrees C, Maximum Vacuum Pressure 0 bar, Minimum Operating Temperature 0 Degrees C, Minimum Vacuum Pressure -1 bar, Overall Height 77.5 mm, Overall Width 20 mm, Port Gender Female, Port Size 5 mm, Port Type Metric, Series VSi, Standards 2011/65/EU, 2014/30/EU, EN 61000-6-1, EN 61000-6-4+A1, EN IEC 63000, EN ISO 12100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3/4 Inch NPTF Sleeve-Type Hydraulic Quick Coupler Assembly (B40005)
- LOC-LINE 90 Degree Nozzle Asst., For 1/4 In Hose (41474)
- GLOBAL GSTC-125-07-B One-Piece Threaded Clamping Collar (GSTC-125-07-B)
- DIXON Diaphragm Relieving Kit, For Use with R17 Regulator (5578-02)
- SPEEDAIRE Pressure Switch. For 787U82., Speedaire (D3005000040)
- VIAIR Sealed Pressure Switch, 1/8"M NPT Port, 12 (90223)
- VIAIR Pressure Switch, 1/8"M NPT Port, 1/4" Spad (90101)
- PHOENIX Water Pump Switch, 1/4in FNPT, 10-80 psi (69ES1)
- RHEEM Sp12766 Vacuum Switch (SP12766)
- PHOENIX AirCompressorSwitch, Standard, 35-150psi (69MB7Y)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (69MB7LY2C)
- Schmalz Vacuum Pressure Switches