Shop All Vacuum Pads
Schmalz
Flat Suction Plate
Mfr # 10.01.01.14330
Zoro # G711471660
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Plate
- Pad Material NBR
- Port Size 1/2 in
- Pad Height 30 mm
- Series SUF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14330
- Zoro # G711471660
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/2 in |
Pad Height | 30 mm |
Outside Diameter | 160 mm |
Pad Diameter | 170 mm |
Overall Height | 44 mm |
Details
Pad Type | Plate |
Pad Material | NBR |
Series | SUF |
Port Type | G |
Durometer | 60 A |
Weight | 387 g |
Stroke | 9 mm |
Item | Flat Suction Plate |
Hardness | 60 Shore A |
Pad Color | Gray |
Description
Item Suction Plate Assembly, Durometer 60 A, Outside Diameter 160 mm, Overall Height 44 mm, Pad Color Gray, Pad Diameter 170 mm, Hardness 60 Shore A, Pad Height 30 mm, Pad Material NBR, Pad Type Plate, Port Size 1/2 in, Port Type G, Series SUF, Stroke 9 mm, Weight 387 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES BODY M-Style 1/4"NTP Fem Push Type (MI755)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16FJX 45 (6502-16-16)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1-1/2 (1AA24FJ24)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (287296)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- FESTO Suction Cup VASB-15-1/8-SI-B (VASB-15-1/8-SI-B)
- CRAWFORD Small Plastic Suction Cup 9.3 in. L , 4PK (SCS4)
- Schmalz Pneumatic System Components