Shop All Vacuum Pads
Schmalz
Flat Suction Plate
Mfr # 10.01.01.14316
Zoro # G911471712
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Plate
- Pad Material NBR
- Port Size 1/4 in
- Pad Height 29 mm
- Overall Height 40.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14316
- Zoro # G911471712
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 29 mm |
Overall Height | 40.8 mm |
Pad Diameter | 132 mm |
Outside Diameter | 125 mm |
Details
Pad Type | Plate |
Pad Material | NBR |
Hardness | 60 Shore A |
Item | Flat Suction Plate |
Durometer | 60 A |
Port Type | G |
Series | SUF |
Stroke | 8 mm |
Weight | 195 g |
Pad Color | Gray |
Description
Item Suction Plate Assembly, Durometer 60 A, Outside Diameter 125 mm, Overall Height 40.8 mm, Pad Color Gray, Pad Diameter 132 mm, Hardness 60 Shore A, Pad Height 29 mm, Pad Material NBR, Pad Type Plate, Port Size 1/4 in, Port Type G, Series SUF, Stroke 8 mm, Weight 195 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Solid, 5/16 In, Polyurethane (4940059)
- GATES Tri-Power PowerBand Belts, 3/BX53 (3/BX53)
- SMC Speed Exhaust Control Valve, 3/8 Tube, 1/4 (ASV410F-N02-11S)
- ELESA Breather caps, SFN.40-3/8 NPT+F (SFN. (inch sizes))
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SMC Vacuum Pad, Bellows, 10mm (ZP10BS)
- FESTO Suction Cup VASB-55-1/4-NBR (VASB-55-1/4-NBR)
- Schmalz Pneumatic System Components