Shop All Vacuum Pads
Schmalz
Flat Suction Plate
Mfr # 10.01.01.13536
Zoro # G611471531
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Plate
- Pad Material NBR
- Pad Height 32 mm
- Port Size 1/2 in
- Pad Diameter 220 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.13536
- Zoro # G611471531
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 32 mm |
Port Size | 1/2 in |
Pad Diameter | 220 mm |
Overall Height | 44.2 mm |
Outside Diameter | 210 mm |
Details
Pad Type | Plate |
Pad Material | NBR |
Series | SUF |
Port Type | G |
Durometer | 60 A |
Stroke | 11 mm |
Item | Flat Suction Plate |
Hardness | 60 Shore A |
Weight | 546 g |
Pad Color | Gray |
Description
Item Suction Plate Assembly, Durometer 60 A, Outside Diameter 210 mm, Overall Height 44.2 mm, Pad Color Gray, Pad Diameter 220 mm, Hardness 60 Shore A, Pad Height 32 mm, Pad Material NBR, Pad Type Plate, Port Size 1/2 in, Port Type G, Series SUF, Stroke 11 mm, Weight 546 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-3/8-SW-150-CB (PUN-H-3/8-SW-150-CB)
- DODGE F2B-SC-112 209 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/4 in Bore (124413)
- D&D Timing Belt, H, 1.5 x 42in PL, T84 (420H150)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2HP, 115V In, Altivar (ATV12H037F1)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- Schmalz Pneumatic System Components