Shop All Vacuum Pads
Schmalz
Flat Suction Cup for thin foils
Mfr # 10.01.01.14975
Zoro # G211471597
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Port Size 1/8 in
- Pad Height 27.2 mm
- Stroke 1.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmalz
- MFR # 10.01.01.14975
- Zoro # G211471597
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 27.2 mm |
Outside Diameter | 25 mm |
Pad Diameter | 26.5 mm |
Overall Height | 37.7 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Stroke | 1.7 mm |
Series | SFF |
For Use With | Thin Foils, Films & Paper |
Weight | 7.1 g |
Item | Flat Suction Cup for thin foils |
Port Type | NPT |
Durometer | 55 A |
Standards | FDA Approved |
Hardness | 55 Shore A |
Number of Folds | 0 |
Pad Color | Green |
Description
Item Vacuum Pad Assembly, Durometer 55 A, For Use With Thin Foils, Films & Paper, Number of Folds 0, Outside Diameter 25 mm, Overall Height 37.7 mm, Pad Color Green, Pad Diameter 26.5 mm, Hardness 55 Shore A, Pad Height 27.2 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SFF, Standards FDA Approved, Stroke 1.7 mm, Weight 7.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 445mm PL, T89 (445-5M-15)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6024B5H10, Pressure Line, 10 micron, Outside-In (MF0058862)
- DYNABRADE Needle Bearing (57445)
- BESTORQ Aftermarket replacement for Snapper 7800632 RZT26520 (Transaxle Drive) belt, A56K (A56K)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- FESTO Suction Cup VAS-10-M5-NBR (VAS-10-M5-NBR)
- Schmalz Vacuum Pads