Shop All Vacuum Pads
Schmalz
Flat Suction Cup for thin foils
Mfr # 10.01.01.14974
Zoro # G311471688
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Port Size 1/8 in
- Pad Height 19.2 mm
- Number of Folds 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14974
- Zoro # G311471688
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 19.2 mm |
Outside Diameter | 25 mm |
Pad Diameter | 26.5 mm |
Overall Height | 27.4 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Number of Folds | 0 |
Standards | FDA Approved |
Weight | 6.1 g |
Series | SFF |
For Use With | Thin Foils, Films & Paper |
Durometer | 55 A |
Port Type | NPT |
Stroke | 1.7 mm |
Item | Flat Suction Cup for thin foils |
Hardness | 55 Shore A |
Pad Color | Green |
Description
Item Vacuum Pad Assembly, Durometer 55 A, For Use With Thin Foils, Films & Paper, Number of Folds 0, Outside Diameter 25 mm, Overall Height 27.4 mm, Pad Color Green, Pad Diameter 26.5 mm, Hardness 55 Shore A, Pad Height 19.2 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SFF, Standards FDA Approved, Stroke 1.7 mm, Weight 6.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 13-1/4 L, PK50 (5050017)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z014)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (S25F-6)
- BESTORQ XPZ1480 Cogged Belt Metric, 1480 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1480)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- FESTO Suction Cup VASB-55-1/4-NBR (VASB-55-1/4-NBR)
- Schmalz Vacuum Pads