Shop All Vacuum Pads
Schmalz
Flat Suction Cup for thin foils
Mfr # 10.01.01.14968
Zoro # G411471656
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Port Size 1/4 in
- Pad Height 18.8 mm
- Overall Height 28.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14968
- Zoro # G411471656
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 18.8 mm |
Overall Height | 28.8 mm |
Pad Diameter | 21 mm |
Outside Diameter | 20 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Series | SFF |
Weight | 8.6 g |
For Use With | Thin Foils, Films & Paper |
Number of Folds | 0 |
Stroke | 1.3 mm |
Hardness | 55 Shore A |
Durometer | 55 A |
Standards | FDA Approved |
Item | Flat Suction Cup for thin foils |
Port Type | NPT |
Pad Color | Green |
Description
Item Vacuum Pad Assembly, Durometer 55 A, For Use With Thin Foils, Films & Paper, Number of Folds 0, Outside Diameter 20 mm, Overall Height 28.8 mm, Pad Color Green, Pad Diameter 21 mm, Hardness 55 Shore A, Pad Height 18.8 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/4 in, Port Type NPT, Series SFF, Standards FDA Approved, Stroke 1.3 mm, Weight 8.6 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5 inch OD (23V500SH)
- SMC Vacuum Ejector, Inline, Body, 1/4 In NPT (ZH15DSA-02-03-03)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass/Steel (30E723)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B32)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SMC Vacuum Pad, Flat With Ribs, 10mm (ZP10CS)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BN)
- Schmalz Pneumatic System Components