Shop All Vacuum Pads
Schmalz
Flat Suction Cup for thin foils
Mfr # 10.01.01.14962
Zoro # G511471648
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Pad Height 18.8 mm
- Port Size 1/8 in
- Number of Folds 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmalz
- MFR # 10.01.01.14962
- Zoro # G511471648
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 18.8 mm |
Port Size | 1/8 in |
Pad Diameter | 21 mm |
Outside Diameter | 20 mm |
Overall Height | 27 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Number of Folds | 0 |
Item | Flat Suction Cup for thin foils |
Port Type | NPT |
Standards | FDA Approved |
Durometer | 55 A |
Series | SFF |
Weight | 5.7 g |
Hardness | 55 Shore A |
Stroke | 1.3 mm |
For Use With | Thin Foils, Films & Paper |
Pad Color | Green |
Description
Item Vacuum Pad Assembly, Durometer 55 A, For Use With Thin Foils, Films & Paper, Number of Folds 0, Outside Diameter 20 mm, Overall Height 27 mm, Pad Color Green, Pad Diameter 21 mm, Hardness 55 Shore A, Pad Height 18.8 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SFF, Standards FDA Approved, Stroke 1.3 mm, Weight 5.7 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2430V345 35-1/4" Outside Length, 34 1/2 in Pitch Length, 1-1/2" Top Width (3HEX1)
- ENERPAC Pump Air Pa-Service Kit (PA1150K3)
- POWERDRIVE VBelt Pulley, 1/2"-2-1/2"Bushed, 7.35"O.D. (2B70SK)
- TITAN PRO Motor Run Capacitor, 12.5 MFD, 2-7/8 In. H (TRCF12.5)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SMC Vacuum Pad, Flat, 20mm (ZP20US)
- Schmalz Vacuum Pads