Shop All Vacuum Pads
Schmalz
Flat Suction Cup for thin foils
Mfr # 10.01.01.14950
Zoro # G711471639
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Port Size 1/8 in
- Pad Height 26.5 mm
- Pad Diameter 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14950
- Zoro # G711471639
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 26.5 mm |
Pad Diameter | 16 mm |
Overall Height | 37 mm |
Outside Diameter | 15 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Item | Flat Suction Cup for thin foils |
Series | SFF |
Hardness | 55 Shore A |
Number of Folds | 0 |
Durometer | 55 A |
Standards | FDA Approved |
Stroke | 1 mm |
For Use With | Thin Foils, Films & Paper |
Weight | 6.2 g |
Port Type | NPT |
Pad Color | Green |
Description
Item Vacuum Pad Assembly, Durometer 55 A, For Use With Thin Foils, Films & Paper, Number of Folds 0, Outside Diameter 15 mm, Overall Height 37 mm, Pad Color Green, Pad Diameter 16 mm, Hardness 55 Shore A, Pad Height 26.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SFF, Standards FDA Approved, Stroke 1 mm, Weight 6.2 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK65H (2BK65H)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (10-1-1/4)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116457-00)
- SKF SKF 6209 2Z C3 HT51, Single Row Ball Bearings (6209 2Z C3 HT51)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- FESTO Vacuum Suction Cup ESV-20-ES (ESV-20-ES)
- Schmalz Pneumatic System Components