Shop All Vacuum Pads
Schmalz
Flat Suction Cup for thin foils
Mfr # 10.01.01.14949
Zoro # G511471600
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Port Size 1/8 in
- Pad Height 18.5 mm
- For Use With Thin Foils, Films & Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14949
- Zoro # G511471600
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 18.5 mm |
Overall Height | 26.7 mm |
Outside Diameter | 15 mm |
Pad Diameter | 16 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
For Use With | Thin Foils, Films & Paper |
Item | Flat Suction Cup for thin foils |
Weight | 5.2 g |
Series | SFF |
Standards | FDA Approved |
Port Type | NPT |
Number of Folds | 0 |
Stroke | 1 mm |
Hardness | 55 Shore A |
Durometer | 55 A |
Pad Color | Green |
Description
Item Vacuum Pad Assembly, Durometer 55 A, For Use With Thin Foils, Films & Paper, Number of Folds 0, Outside Diameter 15 mm, Overall Height 26.7 mm, Pad Color Green, Pad Diameter 16 mm, Hardness 55 Shore A, Pad Height 18.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SFF, Standards FDA Approved, Stroke 1 mm, Weight 5.2 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Link, Double Pitch (C2120HRL)
- PREVOST 3/8" Hose Barb Steel High Flow Interchange Plug (ERP 076810)
- CONRADER Pilot Valve, 1200 psi, 3/8in. NPT, Brass (RCL-S-HU-160-175)
- BOWER Tapered Roller Bearing Cone - 1.1895 In Id X 0.8125 In W (15118)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SMC Vacuum Pad, Flat With Ribs, 16mm (ZP16CS)
- Schmalz Pneumatic System Components