Shop All Vacuum Pads
Schmalz
Flat Suction Cup for thin foils
Mfr # 10.01.01.14253
Zoro # G211471627
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Port Size 1/8 in
- Pad Height 26.8 mm
- Series SFF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14253
- Zoro # G211471627
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 26.8 mm |
Overall Height | 34.8 mm |
Pad Diameter | 21 mm |
Outside Diameter | 20 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Item | Flat Suction Cup for thin foils |
Series | SFF |
Number of Folds | 0 |
Durometer | 55 A |
Weight | 6.7 g |
Port Type | G |
For Use With | Thin Foils, Films & Paper |
Standards | FDA Approved |
Stroke | 1.3 mm |
Hardness | 55 Shore A |
Pad Color | Green |
Description
Item Vacuum Pad Assembly, Durometer 55 A, For Use With Thin Foils, Films & Paper, Number of Folds 0, Outside Diameter 20 mm, Overall Height 34.8 mm, Pad Color Green, Pad Diameter 21 mm, Hardness 55 Shore A, Pad Height 26.8 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SFF, Standards FDA Approved, Stroke 1.3 mm, Weight 6.7 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 80 MFD, 370V, Round (2MEE6)
- TITAN HD Motor Run Capacitor, 60 MFD, 440V, Round (PRCF60A)
- HANKISON Refrigerated Air Dryer (HPR15)
- NTN Radial Ball Bearing, Sealed, 20mm Bore Dia (6004LLBC3/L627)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SMC Vacuum Pad, Flat, 4mm (ZP04UGS)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- Schmalz Vacuum Pads