Shop All Vacuum Pads
Schmalz
Flat Suction Cup for thin foils
Mfr # 10.01.01.14251
Zoro # G311471619
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Pad Height 26.5 mm
- Port Size 1/8 in
- Weight 6.2 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14251
- Zoro # G311471619
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 26.5 mm |
Port Size | 1/8 in |
Outside Diameter | 15 mm |
Pad Diameter | 16 mm |
Overall Height | 34.5 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Weight | 6.2 g |
Port Type | G |
Durometer | 55 A |
Item | Flat Suction Cup for thin foils |
Hardness | 55 Shore A |
Standards | FDA Approved |
Number of Folds | 0 |
Series | SFF |
For Use With | Thin Foils, Films & Paper |
Stroke | 1 mm |
Pad Color | Green |
Description
Item Vacuum Pad Assembly, Durometer 55 A, For Use With Thin Foils, Films & Paper, Number of Folds 0, Outside Diameter 15 mm, Overall Height 34.5 mm, Pad Color Green, Pad Diameter 16 mm, Hardness 55 Shore A, Pad Height 26.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SFF, Standards FDA Approved, Stroke 1 mm, Weight 6.2 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for S1027 / AIR COMPRESSOR SALES (B1AF0005211)
- AMETEK Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd (122172-18)
- DAYTON Motor, PSC, 1 HP, 1075/3,277V, Ring/Stud Mtg (7E682)
- DDS Shaft Seal, TC, 60mm ID, Nitrile Rubber (607509TC)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- PIAB Suction Cup, Purple, 50mm Dia., 29mm H, PK5 (VL50FC)
- Schmalz Pneumatic System Components