Shop All Vacuum Pads
Schmalz
Flat Suction Cup for thin foils
Mfr # 10.01.01.14249
Zoro # G611471685
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Port Size M5
- Pad Height 17.5 mm
- Stroke 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14249
- Zoro # G611471685
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | M5 |
Pad Height | 17.5 mm |
Overall Height | 22.2 mm |
Pad Diameter | 16 mm |
Outside Diameter | 15 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Stroke | 1 mm |
Durometer | 55 A |
Standards | FDA Approved |
Hardness | 55 Shore A |
Port Type | Metric |
Item | Flat Suction Cup for thin foils |
Number of Folds | 0 |
Weight | 2.1 g |
For Use With | Thin Foils, Films & Paper |
Series | SFF |
Pad Color | Green |
Description
Item Vacuum Pad Assembly, Durometer 55 A, For Use With Thin Foils, Films & Paper, Number of Folds 0, Outside Diameter 15 mm, Overall Height 22.2 mm, Pad Color Green, Pad Diameter 16 mm, Hardness 55 Shore A, Pad Height 17.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size M5, Port Type Metric, Series SFF, Standards FDA Approved, Stroke 1 mm, Weight 2.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX26 (BX26)
- D&D Timing Belt, H, 3 x 57in PL, T114 (570H300)
- LOC-LINE Flex Hose Extended Element Kit (41475)
- GATES PowerGrip GT4 Belts - 8M and 14M, 560-8MGT-50 (560-8MGT-50)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SMC Vacuum Pad, Flat, 4mm (ZP04UGN)
- Schmalz Vacuum Pads