Shop All Vacuum Pads
Schmalz
Flat Suction Cup for Sheet handling
Mfr # 10.01.01.11118
Zoro # G511471617
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Pad Height 36 mm
- Port Size 3/8 in
- Adapter Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.11118
- Zoro # G511471617
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 36 mm |
Port Size | 3/8 in |
Outside Diameter | 100 mm |
Pad Diameter | 110 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Adapter Material | Aluminum |
Stroke | 9.5 mm |
Number of Folds | 0 |
Hardness | 60 Shore A |
Maximum Vacuum Pressure | -0.6 bar |
Port Type | G |
Durometer | 60 A |
Series | SAF |
For Use With | Handling Sheet Metal |
Item | Flat Suction Cup for Sheet handling |
Standards | DIN ISO 3302-1 M3 |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 100 mm, Pad Color Blue, Pad Diameter 110 mm, Hardness 60 Shore A, Pad Height 36 mm, Pad Material NBR, Pad Type Flat, Port Size 3/8 in, Port Type G, Series SAF, Standards DIN ISO 3302-1 M3, Stroke 9.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 50 Hz Motor, 1 HP, 2850,110/220 V, 56, TEFC (113919.00)
- MARATHON MOTORS Fan Motor, 1/3 HP, 1140 rpm, 60/50Hz (056T11O11001)
- J.W. WINCO GN705-34-A Set Collar Steel, Slotted (34WG46/A)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X08X08)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BGS)
- Schmalz Vacuum Pads