Shop All Vacuum Pads
Schmalz
Flat Suction Cup for Sheet handling
Mfr # 10.01.01.11112
Zoro # G111471611
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 3/8 in
- Hardness 60 Shore A
- Maximum Vacuum Pressure -0.6 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmalz
- MFR # 10.01.01.11112
- Zoro # G111471611
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Outside Diameter | 60 mm |
Pad Diameter | 67 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Hardness | 60 Shore A |
Maximum Vacuum Pressure | -0.6 bar |
For Use With | Handling Sheet Metal |
Series | SAF |
Number of Folds | 0 |
Standards | DIN ISO 3302-1 M3 |
Item | Flat Suction Cup for Sheet handling |
Adapter Material | Aluminum |
Port Type | G |
Durometer | 60 A |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 60 mm, Pad Color Blue, Pad Diameter 67 mm, Hardness 60 Shore A, Pad Material NBR, Pad Type Flat, Port Size 3/8 in, Port Type G, Series SAF, Standards DIN ISO 3302-1 M3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Hose, 1-1/4" ID x 25 ft., Clear (NTF125-25-G)
- VIBCO Vibrator, Hydraulic (B-190)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, NFPA Double Acting (5VLC2)
- CAMOZZI #6540 04-00, Union Tee, 1/4" OD (6540 04-00)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Basic Ejector (10.02.01.00601)
- PIAB Suction Cup, Purple, 52.5mm H, PK5 (VL60BX)
- Schmalz Vacuum Pads