Shop All Vacuum Pads
Schmalz
Flat Suction Cup for Sheet handling
Mfr # 10.01.01.10690
Zoro # G911471637
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Pad Height 40 mm
- Port Size 1/4 in
- Adapter Material Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.10690
- Zoro # G911471637
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 40 mm |
Port Size | 1/4 in |
Outside Diameter | 80 mm |
Pad Diameter | 89 mm |
Overall Height | 60 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Adapter Material | Nickel Plated |
Number of Folds | 0 |
Weight | 56.2 g |
Hardness | 60 Shore A |
Item | Flat Suction Cup for Sheet handling |
Standards | DIN ISO 3302-1 M3 |
Stroke | 7.6 mm |
Port Type | G |
Series | SAF |
Maximum Vacuum Pressure | -0.6 bar |
Durometer | 60 A |
For Use With | Handling Sheet Metal |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Adapter Material Nickel Plated, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 80 mm, Overall Height 60 mm, Pad Color Blue, Pad Diameter 89 mm, Hardness 60 Shore A, Pad Height 40 mm, Pad Material NBR, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SAF, Standards DIN ISO 3302-1 M3, Stroke 7.6 mm, Weight 56.2 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX NORTH AMERICA Pix A15/ V-Belt, Molded Cog, 1/2 In W, Black (4L170)
- DAYTON DC Gearmotor, 31 rpm, 12V, TENV (1Z822)
- SKF SKF 2217, Self Aligning Ball Brgs, SKF 2217 (2217)
- BESTORQ Aftermarket Husqvarna YTH22V46 (96045004200) (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BU)
- Schmalz Vacuum Pads