Shop All Vacuum Pads
Schmalz
Flat Suction Cup for Sheet handling
Mfr # 10.01.01.10689
Zoro # G111471604
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 1/4 in
- Pad Height 36 mm
- Weight 37.1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.10689
- Zoro # G111471604
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 36 mm |
Outside Diameter | 60 mm |
Overall Height | 51 mm |
Pad Diameter | 67 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Weight | 37.1 g |
Durometer | 60 A |
Maximum Vacuum Pressure | -0.6 bar |
Series | SAF |
Number of Folds | 0 |
For Use With | Handling Sheet Metal |
Stroke | 6 mm |
Item | Flat Suction Cup for Sheet handling |
Adapter Material | Nickel Plated |
Port Type | G |
Hardness | 60 Shore A |
Standards | DIN ISO 3302-1 M3 |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Adapter Material Nickel Plated, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 60 mm, Overall Height 51 mm, Pad Color Blue, Pad Diameter 67 mm, Hardness 60 Shore A, Pad Height 36 mm, Pad Material NBR, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SAF, Standards DIN ISO 3302-1 M3, Stroke 6 mm, Weight 37.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 900662 WASCOMAT BELT, 3V710 (3V710)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (50BS15H X 1 1/2)
- OETIKER Screw Clamp, SS, Nom.Size. 2-31/64 In, PK10 (17800183-10)
- GATES 1092 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B40)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BS)
- Schmalz Vacuum Pads