Shop All Vacuum Pads
Schmalz
Flat Suction Cup for Sheet handling
Mfr # 10.01.01.10514
Zoro # G911854331
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 3/8 in
- Pad Height 35 mm
- Maximum Vacuum Pressure -0.6 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmalz
- MFR # 10.01.01.10514
- Zoro # G911854331
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Pad Height | 35 mm |
Outside Diameter | 80 mm |
Overall Height | 50 mm |
Pad Diameter | 89 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Maximum Vacuum Pressure | -0.6 bar |
Stroke | 7.6 mm |
Standards | DIN ISO 3302-1 M3 |
Port Type | G |
For Use With | Handling Sheet Metal |
Adapter Material | Aluminum |
Hardness | 60 Shore A |
Number of Folds | 0 |
Series | SAF |
Weight | 56 g |
Item | Vacuum Pad Assembly |
Pad Color | Blue |
Durometer | 60 A |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 80 mm, Overall Height 50 mm, Pad Color Blue, Pad Diameter 89 mm, Hardness 60 Shore A, Pad Height 35 mm, Pad Material NBR, Pad Type Flat, Port Size 3/8 in, Port Type G, Series SAF, Standards DIN ISO 3302-1 M3, Stroke 7.6 mm, Weight 56 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 3/4 HP, 208-230/460V AC, 1,745 Nameplate RPM, 56 Frame (1EJR5BG)
- INDUSTRIAL GOLD Synthetic, 30 Weight, Special Blend Reciprocating AirComp. Oil, 30100-S (30100-S)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND12 B)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F710-20-B5-G)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- FESTO Vacuum Suction Cup ESV-60-GT (ESV-60-GT)
- SMC Vacuum Pad, Flat, 8mm (ZP08US)
- Schmalz Vacuum Pads