Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.15153
Zoro # G011471544
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 1/4 in
- Pad Height 39 mm
- Durometer 55 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.15153
- Zoro # G011471544
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 39 mm |
Pad Diameter | 87.1 mm |
Outside Diameter | 80 mm |
Overall Height | 49 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Durometer | 55 A |
Stroke | 6.5 mm |
Weight | 72.8 g |
Maximum Vacuum Pressure | -0.6 bar |
Series | SUF |
Port Type | NPT |
Number of Folds | 0 |
Item | Flat Suction Cup |
Hardness | 55 Shore A |
Pad Color | Gray |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 80 mm, Overall Height 49 mm, Pad Color Gray, Pad Diameter 87.1 mm, Hardness 55 Shore A, Pad Height 39 mm, Pad Material NBR, Pad Type Flat, Port Size 1/4 in, Port Type NPT, Series SUF, Stroke 6.5 mm, Weight 72.8 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 98138015 1-1/2" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks (98138015)
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571B)
- MILTON INDUSTRIES 1/2" NPT Heavy Duty Regulator (1115-8)
- PARKER Fitting, Female JIC, Straight, 3/4 (10643-16-12)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- FESTO Suction Cup ESS-50-SU (ESS-50-SU)
- FESTO Suction Cup VASB-100-1/4-NBR (VASB-100-1/4-NBR)
- Schmalz Pneumatic System Components