Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.15151
Zoro # G511471495
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Port Size 1/4 in
- Pad Height 39 mm
- Weight 72.8 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.15151
- Zoro # G511471495
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 39 mm |
Pad Diameter | 87.1 mm |
Overall Height | 49 mm |
Outside Diameter | 80 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Weight | 72.8 g |
Durometer | 55 A |
Hardness | 55 Shore A |
Series | SUF |
Maximum Vacuum Pressure | -0.6 bar |
Number of Folds | 0 |
Stroke | 6.5 mm |
Port Type | NPT |
Standards | FDA Approved |
Item | Flat Suction Cup |
Pad Color | Clear |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 80 mm, Overall Height 49 mm, Pad Color Clear, Pad Diameter 87.1 mm, Hardness 55 Shore A, Pad Height 39 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/4 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 6.5 mm, Weight 72.8 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.375 x 35.2in OC (2230V345)
- GLOBAL GSTC-025-20-B One-Piece Threaded Clamping Collar (GSTC-025-20-B)
- DIXON Watts Standard Regulator, w/Gauge, 1" (R119-08CG)
- LEGACY LEAD-IN HOSE HP 25'X5/8"" (HFZG525YW)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BS)
- Schmalz Vacuum Pads