Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.15146
Zoro # G311471572
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Pad Height 22.5 mm
- Port Size 1/4 in
- Weight 59.6 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.15146
- Zoro # G311471572
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 22.5 mm |
Port Size | 1/4 in |
Pad Diameter | 77.2 mm |
Overall Height | 38.5 mm |
Outside Diameter | 70 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Weight | 59.6 g |
Stroke | 6 mm |
Durometer | 55 A |
Series | SUF |
Maximum Vacuum Pressure | -0.6 bar |
Item | Flat Suction Cup |
Port Type | NPT |
Number of Folds | 0 |
Hardness | 55 Shore A |
Pad Color | Gray |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 70 mm, Overall Height 38.5 mm, Pad Color Gray, Pad Diameter 77.2 mm, Hardness 55 Shore A, Pad Height 22.5 mm, Pad Material NBR, Pad Type Flat, Port Size 1/4 in, Port Type NPT, Series SUF, Stroke 6 mm, Weight 59.6 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Solenoid Air Control Valve, 1/4 In, 24VDC (L12BA452B060T61)
- TIMKEN TIM-07196B, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od, 07196B (07196B)
- CRC Corrosion Inhibitor, 16 Oz. (03262)
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke (218-366)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BGS)
- Schmalz Vacuum Pads