Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.15141
Zoro # G111471543
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 1/4 in
- Pad Height 38 mm
- Number of Folds 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.15141
- Zoro # G111471543
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 38 mm |
Overall Height | 48 mm |
Pad Diameter | 66.4 mm |
Outside Diameter | 60 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Number of Folds | 0 |
Series | SUF |
Maximum Vacuum Pressure | -0.6 bar |
Hardness | 55 Shore A |
Stroke | 5.5 mm |
Weight | 40.3 g |
Item | Flat Suction Cup |
Port Type | NPT |
Durometer | 55 A |
Pad Color | Gray |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 60 mm, Overall Height 48 mm, Pad Color Gray, Pad Diameter 66.4 mm, Hardness 55 Shore A, Pad Height 38 mm, Pad Material NBR, Pad Type Flat, Port Size 1/4 in, Port Type NPT, Series SUF, Stroke 5.5 mm, Weight 40.3 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Regulator Panel Nut, For Use with R74/B74 Regulator, Zinc (4348-89)
- CONTINENTAL Air Hose, 1/4" I.D., 300 psi, 25 ft. L (F5Z02530-25-11)
- HERITAGE Hose Clamp, Mini, SAE #5 All SS300 (HCMN-333-005-3125)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X10X10)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- PIAB Vacuum Cup, Hydrogenated NBR, ., PK5 (F50-2.37)
- Schmalz Pneumatic System Components