Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.15140
Zoro # G411471533
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Pad Height 22 mm
- Port Size 1/4 in
- Hardness 55 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.15140
- Zoro # G411471533
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 22 mm |
Port Size | 1/4 in |
Pad Diameter | 66.4 mm |
Outside Diameter | 60 mm |
Overall Height | 38 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Hardness | 55 Shore A |
Durometer | 55 A |
Number of Folds | 0 |
Stroke | 5.5 mm |
Port Type | NPT |
Item | Flat Suction Cup |
Maximum Vacuum Pressure | -0.6 bar |
Series | SUF |
Weight | 38.6 g |
Pad Color | Gray |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 60 mm, Overall Height 38 mm, Pad Color Gray, Pad Diameter 66.4 mm, Hardness 55 Shore A, Pad Height 22 mm, Pad Material NBR, Pad Type Flat, Port Size 1/4 in, Port Type NPT, Series SUF, Stroke 5.5 mm, Weight 38.6 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Bearing Equipment or Accessory (S1112K)
- CARLISLE 2322V521 Variable Speed Cog-Belt (2322V521)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80HCB46 (453DS80HCB46)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (2CUA5)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- FESTO Suction Cup VASB-75-1/4-PUR-B (VASB-75-1/4-PUR-B)
- Schmalz Pneumatic System Components