Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.15119
Zoro # G011471582
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Pad Height 22 mm
- Port Size 1/4 in
- Number of Folds 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmalz
- MFR # 10.01.01.15119
- Zoro # G011471582
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 22 mm |
Port Size | 1/4 in |
Outside Diameter | 60 mm |
Pad Diameter | 66.4 mm |
Overall Height | 38 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Number of Folds | 0 |
Durometer | 55 A |
Standards | FDA Approved |
Port Type | NPT |
Maximum Vacuum Pressure | -0.6 bar |
Series | SUF |
Weight | 38.6 g |
Item | Flat Suction Cup |
Stroke | 5.5 mm |
Hardness | 55 Shore A |
Pad Color | Clear |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 60 mm, Overall Height 38 mm, Pad Color Clear, Pad Diameter 66.4 mm, Hardness 55 Shore A, Pad Height 22 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/4 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 5.5 mm, Weight 38.6 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Open, 15mm Bore (302K)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 32 (6832053)
- NTN Radial Bearing, Double Seal, 12mm Bore (6301LLUC3/L627)
- WILKERSON Compressed Air Filter, 200 psi, 4.8 In. W, Size: Jumbo (F30-08-G00)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BF)
- Schmalz Vacuum Pads