Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.15089
Zoro # G111471581
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 1/8 in
- Pad Height 33.2 mm
- Hardness 55 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.15089
- Zoro # G111471581
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 33.2 mm |
Outside Diameter | 40 mm |
Pad Diameter | 44 mm |
Overall Height | 45.2 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Hardness | 55 Shore A |
Maximum Vacuum Pressure | -0.6 bar |
Series | SUF |
Port Type | NPT |
Number of Folds | 0 |
Durometer | 55 A |
Weight | 18.9 g |
Item | Flat Suction Cup |
Stroke | 4 mm |
Pad Color | Gray |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 40 mm, Overall Height 45.2 mm, Pad Color Gray, Pad Diameter 44 mm, Hardness 55 Shore A, Pad Height 33.2 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Stroke 4 mm, Weight 18.9 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Silencer (01744)
- LUBRIPLATE Sfgo Ultra 320, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-320 (L0986-060)
- KBC Ball Bearing, 45mm x 100mm x 25mm, single row deep groove ball bearing, two contact seals, C3 Fit (6309-2RS KBC)
- INGERSOLL-RAND Inlet Parts Kit (2135-K303)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- FESTO Suction Cup VAS-30-1/8-PUR-B (VAS-30-1/8-PUR-B)
- Schmalz Pneumatic System Components