Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.15064
Zoro # G111471536
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Port Size 1/8 in
- Pad Height 28.9 mm
- Pad Diameter 39.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.15064
- Zoro # G111471536
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 28.9 mm |
Pad Diameter | 39.2 mm |
Overall Height | 39.4 mm |
Outside Diameter | 35 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Port Type | NPT |
Standards | FDA Approved |
Weight | 15.9 g |
Hardness | 55 Shore A |
Stroke | 3.5 mm |
Durometer | 55 A |
Series | SUF |
Maximum Vacuum Pressure | -0.6 bar |
Number of Folds | 0 |
Item | Flat Suction Cup |
Pad Color | Clear |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 35 mm, Overall Height 39.4 mm, Pad Color Clear, Pad Diameter 39.2 mm, Hardness 55 Shore A, Pad Height 28.9 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 3.5 mm, Weight 15.9 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Solid, 1/8 In, Polyurethane (1032004)
- DAYTON 4X729 Flange Mount Bearing (2 Bolt) (4X729)
- HYDAC BETAMICRON 4 HYDRAULIC FILTER ELEMENT (1268869)
- BESTORQ 260J4 Micro V Belt, 26 in Pitch Length, 0.368 in Top Width, 4 Ribs (260J4)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SMC Vacuum Pad Test Kit, 6mm dia., 4 pads (RFKSS-GAS0066)
- Schmalz Pneumatic System Components