Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.15063
Zoro # G411471540
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Port Size 1/8 in
- Pad Height 2.9 mm
- Series SUF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.15063
- Zoro # G411471540
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 2.9 mm |
Pad Diameter | 39.2 mm |
Overall Height | 29.1 mm |
Outside Diameter | 35 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Series | SUF |
Durometer | 55 A |
Stroke | 3.5 mm |
Number of Folds | 0 |
Maximum Vacuum Pressure | -0.6 bar |
Weight | 14.1 g |
Hardness | 55 Shore A |
Port Type | NPT |
Standards | FDA Approved |
Item | Flat Suction Cup |
Pad Color | Clear |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 35 mm, Overall Height 29.1 mm, Pad Color Clear, Pad Diameter 39.2 mm, Hardness 55 Shore A, Pad Height 2.9 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 3.5 mm, Weight 14.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-100 (MULTIPAK) (F4B-SC-100 (MULTIPAK))
- GAST Repair Kit, Compressor (K757-WW)
- BANDO 2438 mm Outside Length, 17 mm Top Width, 1 Ribs (B93)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- PIAB Vacuum Cup, PUR, Yellow, 1.055" dia., PK5 (BX35P.4K.F)
- Schmalz Pneumatic System Components