Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.15032
Zoro # G411471571
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 1/8 in
- Pad Height 25.2 mm
- Number of Folds 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.15032
- Zoro # G411471571
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 25.2 mm |
Overall Height | 35.7 mm |
Outside Diameter | 25 mm |
Pad Diameter | 28.2 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Number of Folds | 0 |
Hardness | 55 Shore A |
Durometer | 55 A |
Series | SUF |
Maximum Vacuum Pressure | -0.6 bar |
Weight | 10.5 g |
Item | Flat Suction Cup |
Port Type | NPT |
Stroke | 2.5 mm |
Pad Color | Gray |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 25 mm, Overall Height 35.7 mm, Pad Color Gray, Pad Diameter 28.2 mm, Hardness 55 Shore A, Pad Height 25.2 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Stroke 2.5 mm, Weight 10.5 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56J Frame, 3,450 Nameplate RPM (B654)
- BOSTIK Bostik Never Seez Pipe Compound With PTFE 1 lb. Brush Top Can (NPBT-16)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171541, Return Line, 60 micron (ZX-P171541)
- DDS Shaft Seal, TF, 48mm ID, Nitrile Rubber (486208TF)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- FESTO Suction Cup VASB-75-1/4-PUR-B (VASB-75-1/4-PUR-B)
- Schmalz Vacuum Pads