Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.15006
Zoro # G611471661
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 1/8 in
- Pad Height 14.9 mm
- Overall Height 22.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmalz
- MFR # 10.01.01.15006
- Zoro # G611471661
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 14.9 mm |
Overall Height | 22.4 mm |
Pad Diameter | 16.8 mm |
Outside Diameter | 15 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Series | SUF |
Maximum Vacuum Pressure | -0.6 bar |
Item | Flat Suction Cup |
Weight | 4.7 g |
Hardness | 55 Shore A |
Stroke | 1.5 mm |
Durometer | 55 A |
Number of Folds | 0 |
Port Type | NPT |
Pad Color | Gray |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 15 mm, Overall Height 22.4 mm, Pad Color Gray, Pad Diameter 16.8 mm, Hardness 55 Shore A, Pad Height 14.9 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Stroke 1.5 mm, Weight 4.7 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fttng Pin Type, 1/8"27 PTF Spl (A336)
- AIGNEP USA Tube Mender, Composite, 12mm Tube, 250 psi (55040-12)
- ZORO SELECT 1" Barbed x MNPT 316 SS Hose Barb (HB100-075SS)
- CAMPBELL HAUSFELD Auto Coupler, 3/8" Female NPT (PA101300AV)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- FESTO Suction Cup VASB-55-1/4-NBR (VASB-55-1/4-NBR)
- Schmalz Pneumatic System Components