Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.15005
Zoro # G211471641
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Port Size 1/8 in
- Pad Height 22.9 mm
- Overall Height 32.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.15005
- Zoro # G211471641
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 22.9 mm |
Overall Height | 32.4 mm |
Outside Diameter | 15 mm |
Pad Diameter | 16.8 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Item | Flat Suction Cup |
Durometer | 55 A |
Weight | 5.7 g |
Number of Folds | 0 |
Stroke | 1.5 mm |
Series | SUF |
Maximum Vacuum Pressure | -0.6 bar |
Hardness | 55 Shore A |
Port Type | NPT |
Standards | FDA Approved |
Pad Color | Clear |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 15 mm, Overall Height 32.4 mm, Pad Color Clear, Pad Diameter 16.8 mm, Hardness 55 Shore A, Pad Height 22.9 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 1.5 mm, Weight 5.7 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 55mm x 120mm x 29mm, single row deep groove ball bearing, two contact seals, C3 Fit (6311-2RS KBC)
- CONTINENTAL CONTITECH B56 Wrapped V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (B56)
- GRACO BlueMax II Airless Hose, 1/4in x 15 ft (223756)
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 90 Teeth, 30mm (720 8M 30)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SMC Vacuum Pad, Bellows, 32mm (ZP32BN)
- Schmalz Pneumatic System Components