Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.14163
Zoro # G311471695
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Pad Height 18.6 mm
- Port Size M5
- Weight 1.9 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14163
- Zoro # G311471695
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 18.6 mm |
Port Size | M5 |
Outside Diameter | 12 mm |
Pad Diameter | 13.2 mm |
Overall Height | 24.1 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Weight | 1.9 g |
Number of Folds | 0 |
Series | SUF |
Maximum Vacuum Pressure | -0.6 bar |
Item | Flat Suction Cup |
Stroke | 1.2 mm |
Hardness | 55 Shore A |
Durometer | 55 A |
Port Type | Metric |
Pad Color | Yellow |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 12 mm, Overall Height 24.1 mm, Pad Color Yellow, Pad Diameter 13.2 mm, Hardness 55 Shore A, Pad Height 18.6 mm, Pad Material NBR-ESD, Pad Type Flat, Port Size M5, Port Type Metric, Series SUF, Stroke 1.2 mm, Weight 1.9 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Grease Gun Holders (8031)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 5/8 Bore Dia., 15 # of Teeth (50BS15H X 5/8)
- DIXON Swivel Joint Style 30 FNPT, AL, 3" (330FXFAL00000)
- GATES Synchro-Power Polyurethane Belts, AT5-660-25 (AT5-660-25)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- FESTO Suction Cup VAS-30-1/8-PUR-B (VAS-30-1/8-PUR-B)
- CRAWFORD Large Plastic Suction Cup 16 in. L (SCL2BOWL)
- Schmalz Vacuum Pads