Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.14161
Zoro # G111471697
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size M5
- Pad Height 13.9 mm
- Weight 1.9 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14161
- Zoro # G111471697
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | M5 |
Pad Height | 13.9 mm |
Outside Diameter | 15 mm |
Overall Height | 18.6 mm |
Pad Diameter | 16.8 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Weight | 1.9 g |
Number of Folds | 0 |
Series | SUF |
Port Type | Metric |
Stroke | 1.5 mm |
Maximum Vacuum Pressure | -0.6 bar |
Durometer | 55 A |
Hardness | 55 Shore A |
Item | Flat Suction Cup |
Pad Color | Yellow |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 15 mm, Overall Height 18.6 mm, Pad Color Yellow, Pad Diameter 16.8 mm, Hardness 55 Shore A, Pad Height 13.9 mm, Pad Material NBR-ESD, Pad Type Flat, Port Size M5, Port Type Metric, Series SUF, Stroke 1.5 mm, Weight 1.9 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06FJX-08FP (6506-06-08)
- ZORO SELECT FHP Sheave, BK90 x 1 (BK901)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB13NFC, Pressure Line, 10 micron, Outside-In (MF0058440)
- DAYTON C111 V-Belt, 115" Outside Length, 7/8" Top Width, 1 Ribs (3GWP7)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SMC Vacuum Pad, Bellows, 10mm (ZP10BS)
- Schmalz Vacuum Pads