Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.14160
Zoro # G711471721
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Pad Height 13.6 mm
- Port Size M5
- Number of Folds 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14160
- Zoro # G711471721
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 13.6 mm |
Port Size | M5 |
Pad Diameter | 13.2 mm |
Outside Diameter | 12 mm |
Overall Height | 18.3 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Number of Folds | 0 |
Weight | 1.7 g |
Durometer | 55 A |
Series | SUF |
Port Type | Metric |
Stroke | 1.2 mm |
Item | Flat Suction Cup |
Hardness | 55 Shore A |
Maximum Vacuum Pressure | -0.6 bar |
Pad Color | Yellow |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 12 mm, Overall Height 18.3 mm, Pad Color Yellow, Pad Diameter 13.2 mm, Hardness 55 Shore A, Pad Height 13.6 mm, Pad Material NBR-ESD, Pad Type Flat, Port Size M5, Port Type Metric, Series SUF, Stroke 1.2 mm, Weight 1.7 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 322L100 (322L100G)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (6Z129)
- AEROQUIP Hydraulic Hose Fitting, Steel, 3/16 in. (190772-4S)
- COXREELS Roller Guide, Bottom, 4-way (15354-8)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- FESTO Suction Cup VAS-10-M5-NBR (VAS-10-M5-NBR)
- Schmalz Vacuum Pads